Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/16in Hand Socket
- Mfr # 685238
- Zoro # G223581581
original price:Â $10.72 , new price: $9.65 , 9 percent off
new price:Â
$
9.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685238
- Zoro #
- G223581581
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 3/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685238 Hand Socket SKU: 685238. This 3/4in drive, 1 3/16in 6-point hand socket is built for dependable fastening and removal in professional tool sets. Its 54mm (2.13in) overall length supports stable engagement on fasteners while keeping the profile compact for common service work. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength, durability, and anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, while permanently stamped size markings help keep sockets organized and easy to identify. Key Benefits 6-point socket design helps reduce rounding and improves fastener contact. 3/4in drive size supports use with compatible heavy-duty ratchets and tools. 1 3/16in size covers a specific fastener range in inch-based service setups. Chromium Molybdenum Alloy Steel (CR-Mo) provides high strength and durability. Chrome polished finish is tough and helps resist corrosion over time. Stamped size markings enable quick identification for faster tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.