Shop GENIUS TOOLS
Create Account
1/2in Dr. 5mm Hex Head Driver 76mmL
- Mfr # 447605
- Zoro # G123584088
original price:Â $14.34 , new price: $12.91 , 9 percent off
new price:Â
$
12.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447605
- Zoro #
- G123584088
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 5mm Size 1/2 Inch Drive 76mm Length Durable Steel Construction - 447605 Impact Hex Bit Socket This 5mm hex head driver (impact bit socket) is built for 1/2 inch drive applications where consistent fit and durability matter. The 76mm overall length helps maintain control while reaching common fastener locations, and the hex bit profile supports precise engagement. Constructed from Chromium Molybdenum Alloy Steel, it offers high strength with anti-corrosive properties for long service life. The socket is heat treated for added toughness and finished with a black oxide coating, matching the expectations of professional technicians and organized tool storage. Key Benefits 5mm hex impact bit socket designed for accurate, secure fastener engagement. 1/2 inch drive size fits standard impact tools and professional ratchets. 76mm overall length balances access, leverage, and controlled handling in tight spaces. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop environments. Heat treated and black oxide coated to handle rigorous professional technician use. Permanently stamped size markings support fast identification and better tool organization. SKU: 447605.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.