Shop GENIUS TOOLS
Create Account
3/4in Dr. 1in Impact Socket
- Mfr # 665232
- Zoro # G823583428
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665232
- Zoro #
- G823583428
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665232 Impact Socket This 1in 6-point impact socket is built for demanding fastening work where consistent torque transfer matters. The 3/4in drive size and 54mm (2.13in) overall length keep it compact while maintaining the strength expected from an impact-rated socket. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. The heat-treated, oil-quenched build and matte black oxide coating support a tough exterior and strong inner core for long-term professional use. Key Benefits 1in 6-point design helps reduce fastener rounding under impact loads. 3/4in drive interface supports heavy-duty tools and higher torque applications. 54mm (2.13in) length fits tighter spaces without sacrificing impact performance. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive protection. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating adds durability and helps resist wear over time. Stamped size markings provide quick identification and long-lasting tool organization. It's a practical addition to any shop needing a reliable 1in impact socket in a 3/4in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.