Shop GENIUS TOOLS
Create Account
3/8in Dr. 13/16in Hand Socket 12-Point
- Mfr # 373226
- Zoro # G823579674
product price:Â
$
4.32
/ea
Sold in multiples of 2 for
$8.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373226
- Zoro #
- G823579674
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 13/16 Inch 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 373226 Hand Socket This 13/16 inch, 12-point hand socket is built for consistent engagement on fasteners with a common 3/8 inch drive interface. Its compact 32mm (1.26 inch) overall length supports controlled work where a shorter socket profile is preferred. Constructed from Chromium-vanadium steel alloy and finished in chrome polish, it combines strength with anti-corrosive protection. Permanent size stamping improves organization and reduces time spent searching for the correct socket. Key Benefits 13/16 inch 12-point design helps maintain a secure fit on fasteners. 3/8 inch drive size works with many ratchets and compatible handles. 32mm (1.26 inch) overall length supports compact, controlled socket access. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and holds up in demanding environments. Permanently stamped size markings enable quick identification and better tool organization. SKU 373226 is designed for professional-grade service where durability, clear sizing, and corrosion resistance matter. The combination of 12-point engagement, high-strength alloy construction, and a tough chrome finish helps keep performance consistent over repeated heavy use while maintaining easy identification in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.