3/4in Dr. 2 11/16in Hand Socket
- Mfr # 685286
- Zoro # G323583454
product price:Â
$
87.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 685286
- Zoro #
- G323583454
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 11/16 Inch 3/4 Inch Drive Chrome Molybdenum Durable Construction - 685286 Hand Socket This 3/4in drive hand socket is built for consistent fit and dependable torque transfer with a 2 11/16in size. With an overall length of 85mm (3.35in), it balances reach and control for work where a sturdy, properly sized socket matters. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability while offering anti-corrosive properties. A chrome polished finish supports corrosion resistance and helps the tool maintain a clean, professional appearance over long-term use. Key Benefits 3/4in drive hand socket sized to 2 11/16in for precise engagement. 85mm (3.35in) overall length supports reach without sacrificing control. Chromium Molybdenum Alloy Steel delivers strength and long-lasting durability. Anti-corrosive material properties help withstand demanding shop environments over time. Chrome polished finish is tough and resistant to corrosion and wear. Permanently stamped size markings improve organization and speed identification. Meets or exceeds ANSI standards for quality and dimensional consistency. Designed and made for professional technicians, this socket is built to perform through heavy use while maintaining clear identification and a corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.