Shop GENIUS TOOLS
Create Account
1/2in Dr. 31mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448531
- Zoro # G423584108
original price:Â $23.58 , new price: $21.22 , 10 percent off
new price:Â
$
21.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448531
- Zoro #
- G423584108
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 31mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Durable Construction - 448531 Impact Socket SKU: 448531. This 31mm deep thin wall impact socket is built for tight-clearance fastening work where a standard wall thickness may not fit. The 12-point profile and deep length help maintain engagement while reaching recessed fasteners. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and a strong inner core for long-term professional use. Key Benefits 31mm thin wall design reaches fasteners in tight spaces with better clearance. 1/2 inch drive size fits common impact tools and professional socket systems. Deep length of 85mm (3.35 inches) improves access to recessed fasteners. 12-point configuration provides secure engagement for efficient turning and positioning. CR-Mo alloy steel construction delivers high strength with anti-corrosive properties. Oil-quenched heat treatment and black oxide coating enhance durability and wear resistance. Permanently stamped size marking supports quick identification and organized tool storage. Designed for professional technicians, it offers reliable performance under heavy use while keeping the socket wall thinner for improved access where space is limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.