Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/16in Deep Hand Socket
- Mfr # 386322
- Zoro # G823583299
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386322
- Zoro #
- G823583299
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11/16 Inch 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 386322 Professional Deep Hand Socket Built for consistent performance in demanding service work, this deep hand socket combines an 11/16 inch, 6-point profile with a 3/8 inch drive and a 63mm (2.48 inch) overall length. The deep design helps reach fasteners where a standard socket may not have enough engagement. Manufactured from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds a tough, corrosion-resistant surface and helps the socket hold up under regular shop use. Key Benefits 11/16 inch 6-point socket design helps reduce fastener rounding under torque. 3/8 inch drive size suits common ratchets and extensions in daily service. 63mm (2.48 inch) overall length provides added reach on recessed fasteners. Chromium-vanadium steel alloy offers high strength and long-term durability. Chrome polished finish resists corrosion and maintains a professional shop-ready appearance. Stamped size markings support quick identification and better tool organization. Stamped markings remain easy to read over time, supporting faster socket selection and consistent organization in a drawer or tray. Designed for professional technicians and heavy use, the construction and finish focus on reliability, corrosion resistance, and dependable fit on 11/16 inch fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.