Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/2in Deep Hand Socket
- Mfr # 689580
- Zoro # G023581835
product price:Â
$
98.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 689580
- Zoro #
- G023581835
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 1/2 Inch Deep 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689580 hand socket This 3/4in drive 2 1/2in deep hand socket is built for consistent fit and dependable performance on demanding fasteners. The deep profile helps reach recessed hardware, while the clearly marked size supports fast identification during repetitive work. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo) with a chrome polished finish, it combines high strength with anti-corrosive protection. With an overall length of 105mm (4.13 inches), it provides added reach without sacrificing control. SKU: 689580. Key Benefits 3/4in drive 2 1/2in deep profile reaches recessed fasteners more easily. 105mm (4.13in) overall length balances access, leverage, and handling. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive properties help resist wear and surface damage over time. Chrome polished finish is tough and corrosion-resistant for shop environments. Permanently stamped size markings speed selection and support tool organization. Designed and made for professional technicians, this socket is built to handle heavy use while keeping identification and maintenance straightforward. Its CR-Mo construction, corrosion-resistant finish, and ANSI-aligned build quality make it a reliable choice for organized, repeatable work where strength and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.