Shop GENIUS TOOLS
Create Account
1/2in Dr. 32mm 12-pt. Deep Hand Socket
- Mfr # 437832
- Zoro # G523584152
original price:Â $15.58 , new price: $14.02 , 10 percent off
new price:Â
$
14.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 437832
- Zoro #
- G523584152
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 32mm 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 437832 Deep Socket This 1/2in drive, 32mm deep hand socket is built for consistent fit, durability, and easy identification in professional tool setups. The 12-point design supports confident engagement on compatible fasteners, while the deep profile helps reach recessed applications. Made from chromium-vanadium steel alloy with a chrome polished finish, it combines strength with corrosion resistance for long service life. Permanently stamped size markings improve organization and speed when selecting the correct socket. Key Benefits 1/2 inch drive 32mm deep socket with 12-point engagement pattern. 78mm overall length helps reach fasteners in deeper or recessed locations. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties support reliable performance in harsh shop conditions. Chrome polished finish resists corrosion and is easy to wipe clean. Permanently stamped size markings simplify storage, sorting, and quick identification. SKU 437832 is designed and made for professional technicians who rely on tools that hold up to heavy use. With a deep 78mm profile, corrosion-resistant construction, and clear size stamping, it fits well into organized 1/2in drive socket collections focused on accuracy, durability, and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.