3/4in Drive 1 1/8in x 90L Thin Wall Deep Impact Socket
- Mfr # 669536T
- Zoro # G223583028
original price:Â $21.70 , new price: $19.53 , 10 percent off
new price:Â
$
19.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 669536T
- Zoro #
- G223583028
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/8 Inch Deep Thin Wall 3/4 Inch Drive Chrome Molybdenum (CR-Mo) - 669536T Impact Socket SKU: 669536T. This 1 1/8in deep, thin wall impact socket is built for 3/4in drive impact applications where clearance is limited. The 6-point design helps maintain secure engagement on fasteners, while the deep length supports access to recessed hardware. Constructed from Chromium Molybdenum Alloy Steel, it's engineered for strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating deliver a tough exterior and a strong inner core for long-term professional use. Key Benefits Thin wall 6-point design reaches tight clearances without sacrificing strength. 3/4in drive size with 90mm overall length for deep fastener access. Chrome Molybdenum alloy steel construction supports high-strength impact service. Oil-quenched heat treatment improves durability through a tough exterior and strong core. Matte black oxide coating adds protection while maintaining a professional, shop-ready finish. Permanently stamped size markings speed identification and improve tool organization. Designed and made for professional technicians, this thin wall deep impact socket balances access, strength, and long service life. Clear size stamping reduces downtime during tool selection, and the CR-Mo build with black oxide finish helps the socket stay dependable under heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.