Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/4in 12-pt Hand Socket
- Mfr # 675272
- Zoro # G623584601
original price:Â $34.38 , new price: $30.94 , 10 percent off
new price:Â
$
30.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675272
- Zoro #
- G623584601
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 1/4 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact-Resistant - 675272 Hand Socket SKU: 675272. This 2 1/4in hand socket is built around a 3/4in drive and a 12-point opening to support secure engagement on compatible fasteners. With an overall length of 73mm (2.87in), it balances access and control for heavy-duty service where larger drive sizes are commonly used. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds toughness and corrosion resistance, while permanently stamped size markings help keep tool selection quick and organized. Key Benefits 2 1/4in 12-point socket design helps reduce slippage on fasteners. 3/4in drive size supports heavy-duty applications requiring higher torque. 73mm (2.87in) overall length provides a practical reach-to-control balance. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive material properties help withstand harsh shop and jobsite conditions. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings aid fast identification and reliable tool organization. This professional-grade socket is designed for technicians and built to hold up through a lifetime of heavy use while maintaining dependable fit and identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.