Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/16in Hand Socket
- Mfr # 685270
- Zoro # G123582367
product price:Â
$
36.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685270
- Zoro #
- G123582367
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 3/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685270 Hand Socket This 3/4in drive hand socket is built for demanding service work where strength, fit, and long-term durability matter. The 2 3/16in size supports consistent engagement, while the 73mm (2.87in) overall length balances access and control in tighter working areas. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and permanently stamped size markings help keep your socket set organized and easy to identify. Key Benefits 3/4in drive, 2 3/16in hand socket suited for heavy-duty applications. 73mm (2.87in) overall length supports reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh shop environments. Chrome polished finish provides tough, corrosion-resistant surface protection. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Its durable CR-Mo steel construction, corrosion resistance, and clear size identification make it a dependable choice for a well-organized tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.