Shop GENIUS TOOLS
Create Account
1/2in Dr. 31mm 12-pt. Hand Socket
- Mfr # 433831
- Zoro # G323583461
original price:Â $9.63 , new price: $8.67 , 9 percent off
new price:Â
$
8.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433831
- Zoro #
- G323583461
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 31mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433831 Hand Socket SKU: 433831. This 1/2in drive 31mm 12-point hand socket is built for consistent fit and dependable service in professional toolboxes. The 12-point profile helps engage fasteners securely, while the compact 46mm (1.81in) overall length supports access where space is limited. Constructed from chromium-vanadium steel alloy, it balances high strength with durability and anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and permanently stamped size markings help keep tool identification quick and organized. Key Benefits 1/2in drive 31mm 12-point profile for dependable fastener engagement. 46mm (1.81in) overall length supports work in tighter areas. Chromium-vanadium steel alloy delivers high strength and long-lasting durability. Anti-corrosive material properties help withstand demanding shop environments. Chrome polished finish resists corrosion and maintains a professional appearance. Permanently stamped size markings improve organization and speed up selection. Designed for professional technicians and built for heavy use, this socket focuses on durability, clear identification, and corrosion resistance without unnecessary bulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.