3/4in Dr. 2 1/4in Deep Impact Socket
- Mfr # 669572
- Zoro # G123581391
product price:Â
$
89.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 669572
- Zoro #
- G123581391
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 1/4 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 669572 Impact Socket This 3/4in drive, 2 1/4in deep impact socket is built for demanding fastening work where strength and reliable fit matter. With a 100mm (3.94in) overall length, it provides added reach for deeper-set hardware while maintaining the durability expected from professional hand tools. Made from Chromium Molybdenum Alloy Steel (CR-Mo), the socket delivers high strength and durability with anti-corrosive properties. A heat-treated construction through oil quenching and a matte black oxide coating support long-term performance and help maintain a tough exterior with a strong inner core. Key Benefits 3/4in drive 2 1/4in deep impact socket supports heavy-duty applications. 100mm (3.94in) overall length improves access to deep-seated fasteners. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive properties help maintain performance in tough shop environments. Heat treated through oil quenching for a durable exterior and strong core. Matte black oxide coating supports long-term wear resistance and professional finish. Permanent size stamping simplifies identification and keeps tool organization consistent. Clear size markings and robust materials make it a dependable choice for long-term, high-use tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.