Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 15/16in Hand Socket
- Mfr # 685294
- Zoro # G123581711
product price:Â
$
149.24
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685294
- Zoro #
- G123581711
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 15/16 Inch 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685294 hand socket SKU: 685294. This 3/4in drive hand socket is sized at 2 15/16in and built for consistent fit and strength in demanding service work. With a 90mm (3.54in) overall length, it provides a compact profile that still offers solid engagement on fasteners. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds an extra layer of corrosion resistance while keeping the surface easy to wipe clean in shop conditions. Key Benefits 3/4in drive, 2 15/16in hand socket for heavy-duty fastening tasks. 90mm (3.54in) overall length supports access without excess bulk. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh environments. Chrome polished finish resists corrosion and holds up to regular handling. Permanently stamped size markings enable quick identification and organization. Designed and made for professional technicians, this socket is built to perform through a lifetime of heavy use. Permanent size stamping supports faster tool selection, and the corrosion-resistant materials and finish help protect the socket's working surfaces over time, supporting reliable results job after job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.