Shop GENIUS TOOLS
Create Account
3/4in Dr. 33mm Middle Deep Impact Socket
- Mfr # 647933
- Zoro # G423581831
product price:Â
$
29.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 647933
- Zoro #
- G423581831
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 33mm Middle Deep 3/4 Inch Drive Heavy-Duty Chrome Molybdenum - 647933 Impact Socket This 3/4in drive, 33mm middle deep impact socket is built for high-torque fastening and removal work where strength and consistent fit matter. Its middle deep profile helps reach fasteners that are recessed without moving to a full deep socket length. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to resist corrosion while maintaining durability under impact use. Permanently stamped size markings support fast tool selection and organized storage. Key Benefits 3/4in drive size supports high-torque impact applications and heavy-duty use. 33mm middle deep design reaches recessed fasteners with a stable socket engagement. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Oil-quenched heat treatment improves core strength for repeated professional impact use. Matte black oxide coating adds a tough exterior and corrosion resistance. Stamped size markings provide permanent, easy identification during tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 647933. Its durable materials, clear markings, and impact-ready design make it a reliable addition to a 3/4in drive socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.