Shop GENIUS TOOLS
Create Account
1/4in Dr. 5mm Hand Socket
- Mfr # 222505
- Zoro # G223578857
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222505
- Zoro #
- G223578857
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 5mm 1/4 Inch Drive High-Quality Chrome Vanadium Steel - 222505 Hand Socket This 5mm 6-point hand socket is built for controlled fastening with a 1/4in drive. Its 25mm (0.98in) overall length keeps the profile compact for tight access while maintaining a solid, stable fit on compatible fasteners. Made from chromium-vanadium steel alloy and finished in a chrome-polished surface, it combines high strength with anti-corrosive protection. Size markings are stamped for permanent identification, supporting faster tool selection and cleaner organization in professional and home toolkits. Key Benefits 6-point 5mm socket design helps reduce slippage and fastener rounding. 1/4in drive format fits common ratchets, handles, and drive accessories. 25mm overall length supports access in tight, shallow, or confined areas. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and wipes clean after use. Stamped size markings stay readable for quick identification and organization. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed for professional technicians and built for sustained heavy use, this socket focuses on precise fit, durable materials, and corrosion resistance to stay reliable across repeated service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.