Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Deep Hand Socket 12-Point
- Mfr # 376308
- Zoro # G623582966
product price:Â
$
3.39
/ea
Sold in multiples of 2 for
$6.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376308
- Zoro #
- G623582966
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1/4 Inch 12-Point 3/8 Inch Drive High-Strength Steel - 376308 Deep Socket This deep hand socket is built for 3/8in drive tools and a 1/4in fastener size, featuring a 12-point profile for positive engagement. Its deep length helps reach hardware that sits below the surface, while maintaining stable control during tightening and loosening. Constructed from Chromium-vanadium steel alloy, it's designed for high strength, long service life, and improved resistance to corrosion. Clear, stamped size markings support fast identification and organized storage in professional tool setups. Key Benefits 1/4in 12-point socket profile supports secure, consistent fastener engagement. 3/8in drive size pairs with common ratchets and 3/8in accessories. Deep 63mm (2.48in) length reaches recessed fasteners with better access. Chromium-vanadium steel alloy delivers high strength and durable performance. Chrome polished finish helps resist corrosion and cleans up easily. Stamped size identification remains readable for quicker tool organization. Meets or exceeds ANSI standards for dependable, professional-grade workmanship. SKU 376308 is designed for professional technicians who need a dependable deep socket for repeated use. With its 12-point design, durable Chromium-vanadium construction, and corrosion-resistant chrome finish, it supports reliable performance while keeping identification simple through permanently stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.