3/4in Dr. 2 3/4in Deep Hand Socket
- Mfr # 689588
- Zoro # G423583323
original price:Â $147.52 , new price: $132.77 , 10 percent off
new price:Â
$
132.77
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689588
- Zoro #
- G423583323
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 3/4 Inch Deep 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689588 Deep Hand Socket This 3/4in drive, 2 3/4in deep hand socket is built for dependable fit and strength in professional service work. Its deep profile helps reach recessed fasteners, while clearly stamped size markings support fast identification in busy toolboxes and carts. Constructed from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it balances high strength with corrosion resistance. The 110mm (4.33in) overall length provides additional reach without adding unnecessary bulk. Key Benefits 3/4in drive size supports higher torque applications with stable tool engagement. 2 3/4in deep socket profile helps access recessed or extended fasteners. Chromium Molybdenum Alloy Steel delivers high strength for long service life. Chrome polished finish resists corrosion and stands up to shop conditions. Permanently stamped size markings improve organization and quick socket selection. Meets or exceeds ANSI standards for reliable, professional-grade performance. SKU 689588 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With durable CR-Mo construction, a corrosion-resistant finish, and easy-to-read markings, it maintains consistent performance and identification across repeated jobs in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.