Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Hand Socket
- Mfr # 323210
- Zoro # G423582791
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323210
- Zoro #
- G423582791
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 10mm 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 323210 Professional Hand Socket SKU: 323210. This 10mm, 6-point hand socket is built for dependable fit and controlled torque with a 3/8in drive. The compact 28mm (1.1in) overall length helps when access is limited, while maintaining the strength expected in professional hand tools. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it supports long-term service with anti-corrosive properties and a tough, corrosion-resistant surface. Size markings are stamped for quick, permanent identification during tool organization. Key Benefits 10mm 6-point profile helps reduce slipping and fastener rounding risk. 3/8in drive size supports compatibility with common professional ratchets and extensions. 28mm (1.1in) overall length fits better in tighter working clearances. Chromium-vanadium steel alloy delivers high strength, durability, and anti-corrosive properties. Chrome polished finish provides a tough, corrosion-resistant surface for longevity. Permanently stamped size markings improve tool organization and faster socket selection. Meets or exceeds ANSI standards for consistent quality and reliable performance. Designed for professional technicians and built to perform over a lifetime of heavy use, this socket pairs durable materials with clear identification and a corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.