Shop GENIUS TOOLS
Create Account
3/8in Dr. 19mm Deep Impact Socket
- Mfr # 316319
- Zoro # G023581248
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316319
- Zoro #
- G023581248
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 19mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316319 Deep Impact Socket SKU: 316319. This 3/8in drive 19mm deep impact socket is built for high-torque fastening where extra reach is required. The 63mm (2.48in) overall length helps access deep-seated nuts and bolts while keeping fit and control consistent. Made from a chromium-vanadium steel alloy, it's engineered for strength and durability with anti-corrosive properties for harsh shop conditions. Size markings are stamped for fast identification, supporting better tool organization on busy jobs. Key Benefits 3/8in drive, 19mm deep impact socket for demanding high-torque applications. 63mm overall length improves access to recessed fasteners and deep-set hardware. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating supports long service life in heavy-use environments. Stamped size markings provide permanent, easy identification for faster workflow. Designed and made for professional technicians, this impact socket focuses on durability, consistent identification, and dependable performance under repeated heavy use. Its combination of deep reach, heat treatment, and protective finish supports reliable results across demanding fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.