Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/16in Deep Impact Socket
- Mfr # 396322
- Zoro # G223583516
product price:Â
$
3.73
/ea
Sold in multiples of 2 for
$7.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396322
- Zoro #
- G223583516
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 11/16 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 396322 Impact Socket This 11/16in deep impact socket is built for high-torque fastening and removal with a 3/8in drive. The 6-point profile helps maintain a solid grip on fasteners, and the deep length improves access when hardware sits below the surface. Designed for professional technicians, it features heat treatment through oil quenching and a matte black oxide coating for a tough exterior and strong inner core. Permanent, stamped size markings support quick identification and better tool organization on the job. Key Benefits 11/16in 6-point design helps reduce rounding and improves torque transfer. 3/8in drive fits common ratchets and impact tools for versatile use. Deep 63mm (2.48in) length reaches recessed fasteners more easily. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment increases core strength for long service life. Matte black oxide coating adds a durable exterior for impact applications. Size is stamped for permanent, quick identification during tool selection. Built to meet or exceed ANSI standards, this socket is engineered for consistent performance in heavy-use environments. SKU: 396322.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.