Shop GENIUS TOOLS
Create Account
1/2in Dr. 25mm Cr-Mo Deep Impact Socket
- Mfr # 447825
- Zoro # G023579795
original price:Â $14.44 , new price: $13.00 , 9 percent off
new price:Â
$
13.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447825
- Zoro #
- G023579795
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 25mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447825 Deep Impact Socket This 25mm deep impact socket is built for 1/2 inch drive impact applications where fastener access and strength matter. The 6-point profile helps maintain a solid hold on fasteners, supporting efficient torque transfer while reducing the chance of rounding. Constructed from Chromium Molybdenum alloy steel, it balances high strength with durability and anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating contribute to a tough exterior and strong core for long-term professional use. Key Benefits 25mm 6-point deep impact design improves grip and reduces fastener rounding. 1/2 inch drive size suits common impact tools and heavy-duty setups. 78mm (3.07 inch) overall length reaches recessed fasteners more easily. Chromium Molybdenum alloy steel delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment improves core toughness for long-term professional service. Matte black oxide coating provides a durable exterior for demanding shop conditions. Stamped size markings support quick identification and cleaner tool organization. SKU 447825 is designed for professional technicians who need a dependable deep impact socket that holds up under repeated heavy use, while staying easy to identify in a busy tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.