Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm 12-pt. Hand Socket
- Mfr # 433812
- Zoro # G223580874
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433812
- Zoro #
- G223580874
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 12mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 433812 Hand Socket SKU 433812 is a 1/2in drive, 12mm 12-point hand socket built for dependable fastening and removal work. Its 12-point profile supports quick engagement, while the compact 38mm (1.5in) overall length helps when clearance is limited. Constructed from Chromium-vanadium steel alloy, this socket is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds protection against corrosion and makes the socket easy to wipe clean after use. Key Benefits 1/2in drive 12mm 12-point design for secure, efficient fastener engagement. 38mm (1.5in) overall length fits well in tighter work areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist rust in demanding environments. Chrome polished finish provides tough, corrosion-resistant surface protection. Size is stamped for fast, permanent identification in busy toolboxes. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed for professional technicians and built for a lifetime of heavy use, this hand socket balances strength, identification clarity, and corrosion resistance in a compact format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.