Shop GENIUS TOOLS
Create Account
3/8in Dr. 18mm Impact Swivel Socket
- Mfr # 380018M
- Zoro # G323581368
original price:Â $13.77 , new price: $12.39 , 10 percent off
new price:Â
$
12.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380018M
- Zoro #
- G323581368
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 18mm Swivel 3/8 Inch Drive Heavy-Duty Chrome Molybdenum - 380018M Impact Swivel Socket Built for fastener work in confined areas, this 3/8in drive 18mm swivel impact socket adds articulation where straight sockets can't align. The swivel design helps maintain access around obstructions while keeping the tool compact for everyday service tasks. With a 53mm (2.09in) overall length, it balances reach and control without unnecessary bulk. Size markings are stamped for quick identification, supporting efficient tool organization when working through mixed metric sets. Key Benefits Swivel head provides flexibility to reach tight, hard-to-access fasteners. 3/8in drive with 18mm size supports common metric service applications. 53mm overall length stays compact while maintaining effective working clearance. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating helps resist wear while supporting long-term use. Stamped size markings enable fast identification and cleaner socket organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. The swivel action supports a fuller range of motion when access is restricted, helping keep work precise without sacrificing reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.