3/8in Dr. 14mm Cr.-Mo Impact Socket
- Mfr # 343214
- Zoro # G223582625
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343214
- Zoro #
- G223582625
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 14mm 3/8 Inch Drive CR-Mo Steel Durable Heavy Duty - 343214 Impact Socket This 14mm, 6-point impact socket is built for consistent engagement on fasteners and reliable performance under impact use. With a 3/8in drive and 30mm (1.18in) overall length, it fits compact setups while maintaining the strength expected in professional hand tools. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Clear, stamped size markings support fast identification in toolboxes and on the job, helping keep work organized and efficient. Key Benefits 6-point 14mm impact design helps reduce slippage and fastener rounding. 3/8in drive size suits common impact and hand-drive applications. 30mm (1.18in) length supports access in tighter working areas. Chromium Molybdenum Alloy Steel delivers high strength and durability. Oil-quenched heat treatment improves core strength for long service life. Matte black oxide coating adds a tough exterior with corrosion resistance. Stamped size markings provide permanent, quick identification for better organization. Meets or exceeds ANSI standards and is designed for professional technicians who need dependable, repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.