Shop GENIUS TOOLS
Create Account
3/8in Dr. M8 Triple Square Head Driver 52mmL
- Mfr # 3452T08
- Zoro # G023579634
original price:Â $9.05 , new price: $8.15 , 9 percent off
new price:Â
$
8.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452T08
- Zoro #
- G023579634
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M8 Size 3/8 Inch Drive 52mm Length Durable Steel - 3452T08 Triple Square Impact Bit Socket Built for professional hand tool use, this 3/8 inch drive triple square impact bit socket provides an M8 triple square head driver in a compact 52mm overall length. It's designed for dependable fit, clear size identification, and long-term durability in demanding shop conditions. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong inner core for extended service life. Key Benefits M8 triple square impact bit socket helps reduce fastener stripping risk. 3/8 inch drive size supports common ratchets and impact-ready setups. 52mm overall length fits tighter spaces while maintaining solid engagement. Chromium Molybdenum Alloy Steel delivers high strength and durability. Matte black oxide coating adds protection and a tough, wear-resistant exterior. Oil-quenched heat treatment improves core strength for professional, heavy-use reliability. Stamped size markings provide quick, permanent identification for faster tool organization. SKU 3452T08 is built to professional-grade expectations, balancing long-term performance, corrosion resistance, and easy identification in any well-organized tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.