Shop GENIUS TOOLS
Create Account
21PC 3/8in Dr. SAE Impact Driver Set
- Mfr # ID-321S
- Zoro # G523583360
original price:Â $127.12 , new price: $114.41 , 10 percent off
new price:Â
$
114.41
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ID-321S
- Zoro #
- G523583360
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Driver Set 21 Piece SAE 3/8 Inch Drive CR-Mo Steel Durable Heavy Duty - ID-321S Impact Driver Set This 21-piece SAE impact driver set is built for fastener removal and installation where added torque and durability matter. The 3/8 inch drive format keeps it compatible with common hand-tool setups while providing a compact selection of sockets and driver tips in one organized kit. Made from Chromium Molybdenum Alloy Steel, the set is designed for high strength, long service life, and anti-corrosive properties. Key Benefits 21-piece SAE assortment supports common impact driving tasks in one set. Chromium molybdenum alloy steel construction improves strength for heavy-duty use. Anti-corrosive material properties help resist wear in demanding shop environments. Meets or exceeds ANSI standards for consistent, professional tool performance. Includes impact sockets plus hex, Philips, and slotted driver options. Blow case keeps components organized and easier to store or transport. What's Included 3/8in Dr. Impact Driver 3/8in Dr. 6 pt. Impact Sockets: 5/16ft Impact Socket 3/8ft Impact Socket 7/16ft Impact Socket 1/2ft Impact Socket 9/16ft Impact Socket 5/8ft Impact Socket 11/16ft Impact Socket 3/4ft Impact Socket 3/8in Dr. Hex Head Drivers: 3/16ft Hex Head Driver 7/32ft Hex Head Driver 1/4ft Hex Head Driver 5/16ft Hex Head Driver 3/8ft Hex Head Driver 3/8in Dr. Philips Head Drivers: No.1 Philips Head Driver No.2 Philips Head Driver No.3 Philips Head Driver No.4 Philips Head Driver 3/8in Dr. Slotted Head Drivers: 1.0X5.5 Slotted Head Driver 1.2X8.0 Slotted Head Driver 1.6X10 Slotted Head Driver Blow Case for easy storage and transport SKU: ID-321S. This kit combines impact sockets and multiple driver styles in a single, durable set designed for professional technicians. The CR-Mo build, ANSI compliance, and included blow case help keep the tools ready for consistent work while maintaining an organized setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.