Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Star Head Driver 60mmL
- Mfr # 3460S30
- Zoro # G123580219
original price:Â $9.75 , new price: $8.78 , 9 percent off
new price:Â
$
8.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460S30
- Zoro #
- G123580219
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-30 Size 3/8 Inch Drive 60mm Length Durable Construction - 3460S30 Star Impact Bit Socket This 3/8in drive T-30 star head driver is built as a star impact bit socket for consistent fit and torque transfer. The 60mm overall length (2.36in) supports access in compact work areas while keeping the tool stable on the fastener. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior and strong inner core for long-term professional use. Key Benefits T-30 star impact bit socket design supports secure engagement and torque transfer. 3/8in drive size works with common ratchets and impact tools. 60mm (2.36in) overall length balances access, control, and clearance. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves toughness for repeated professional-duty service. Matte black oxide coating helps resist wear and supports long-lasting performance. Stamped size markings enable quick identification and better tool organization. Built to meet or exceed ANSI standards, this professional-grade star head driver is designed for technicians who rely on repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.