Shop GENIUS TOOLS
Create Account
3/8in Dr. PH.1 Philips Head Driver 52mmL
- Mfr # 3452R01
- Zoro # G023581590
original price:Â $10.15 , new price: $8.33 , 17 percent off
new price:Â
$
8.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452R01
- Zoro #
- G023581590
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Screwdriver Bit PH1 Size 3/8 Inch Drive 52mm Length Durable Steel - 3452R01 Impact Bit Socket This 3/8in drive Phillips PH1 impact bit socket is built for controlled fastener engagement where a secure Phillips fit matters. The 52mm (2.05in) overall length supports access and stability, while the stamped size marking helps identify the correct bit quickly during service work. Constructed from Chromium Molybdenum Alloy Steel, the bit socket is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide finish provide a tough exterior with a strong inner core for long-term professional use. Key Benefits #1 Phillips impact bit socket design helps reduce cam-out and fastener damage. 3/8in drive size fits common impact and ratchet setups in service environments. 52mm (2.05in) overall length balances reach and control in tighter spaces. Chromium Molybdenum Alloy Steel delivers high strength and anti-corrosive durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps protect the surface during repeated heavy use. Stamped size markings provide permanent, quick identification for better tool organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.