Shop GENIUS TOOLS
Create Account
3/4in Dr. 23mm Deep Hand Socket
- Mfr # 629523
- Zoro # G923583946
original price:Â $16.91 , new price: $15.22 , 9 percent off
new price:Â
$
15.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629523
- Zoro #
- G923583946
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 23mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629523, Deep Hand Socket This 23mm deep hand socket is built for 3/4 inch drive setups where strength, reach, and fastener control matter. The 6-point profile helps maintain a solid grip on nuts and bolts, while the deep length supports access to recessed hardware. Made from Chromium Molybdenum alloy steel with a chrome polished finish, it balances high-strength performance with corrosion resistance. Permanently stamped size markings improve organization and speed when selecting the correct socket. Key Benefits 23mm 6-point design helps reduce rounding and improves fastener engagement. 3/4 inch drive supports heavy-duty torque transfer for demanding service tasks. 90mm deep length reaches recessed nuts and bolts more easily. Chromium Molybdenum alloy steel offers high strength and long-term durability. Chrome polished finish increases corrosion resistance and stands up to tough conditions. Stamped size markings stay readable for quick identification and better tool organization. Designed for professional technicians, this deep socket focuses on reliable fit, durable construction, and easy identification in busy toolboxes. It's a straightforward choice when you need a 23mm, 3/4 inch drive, deep 6-point socket that holds up under heavy use while maintaining a corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.