Shop GENIUS TOOLS
Create Account
3/4in Dr. 31mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655231
- Zoro # G523579486
product price:Â
$
14.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655231
- Zoro #
- G523579486
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 31mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655231 Impact Socket SKU: 655231. This 3/4in drive, 31mm thin wall impact socket is built for high-torque work where clearance is limited. The 12-point profile and compact 54mm (2.13in) overall length help maintain access and control in tighter setups. Constructed from Chromium Molybdenum Alloy Steel, it combines strength and durability with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and a strong inner core suited to long-term professional use. Key Benefits 3/4in drive 31mm thin wall design for improved access in tight spaces. 12-point impact socket profile supports efficient engagement in demanding applications. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help resist wear in shop and field environments. Oil-quenched heat treatment improves core strength for sustained impact use. Matte black oxide coating creates a tough exterior for long service life. Permanently stamped size markings support fast identification and tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute, supporting consistent performance expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.