Shop GENIUS TOOLS
Create Account
3/4in Dr. 24mm Hand Socket
- Mfr # 625224
- Zoro # G823582797
original price:Â $7.59 , new price: $6.83 , 10 percent off
new price:Â
$
6.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625224
- Zoro #
- G823582797
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 24mm 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 625224 Hand Socket This 24mm, 6-point hand socket is built for 3/4in drive applications where strength, consistent fit, and fast size identification matter. Its 51mm (2.01in) overall length keeps the profile compact while maintaining solid engagement on fasteners. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds extra resistance to corrosion and helps the tool hold up in demanding, heavy-use environments. Key Benefits 24mm 6-point socket helps reduce slipping and rounding on fasteners. 3/4in drive size supports heavy-duty torque transfer and stable engagement. 51mm (2.01in) overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive properties help maintain performance and longevity over time. Chrome polished finish offers tough, corrosion-resistant surface protection. Permanently stamped size marking improves organization and quick selection. Built to meet or exceed ANSI standards, this socket is intended for professional technicians and long-term shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.