Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Hex Head Driver 60mmL
- Mfr # 346006
- Zoro # G023580975
product price:Â
$
10.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 346006
- Zoro #
- G023580975
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 6mm Size 3/8 Inch Drive 60mm Length Durable Steel Construction - 346006 Impact Bit Socket This 3/8 inch drive impact bit socket is built around a 6mm hex head driver with a 60mm overall length. It is designed to provide consistent fit and controlled engagement where an impact-rated hex driver is required. Constructed from Chromium Molybdenum Alloy Steel, the tool emphasizes strength and durability while offering anti-corrosive properties. Heat treatment and a black oxide coating support dependable performance under demanding professional shop conditions. Key Benefits 3/8 inch drive with 6mm hex head for secure, accurate engagement. 60mm overall length balances reach and control in compact working areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help resist wear from harsh work environments. Heat-treated for strength, supporting reliable performance under rigorous technician use. Black oxide coating improves durability for repeated impact bit socket service. Stamped size markings stay visible for quick identification and organization. Made to meet or exceed ANSI standards, this impact hex driver socket supports dependable tool performance and safe, repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.