Shop GENIUS TOOLS
Create Account
3/4in Dr. 25/32in Deep Impact Socket
- Mfr # 669525
- Zoro # G623583659
original price:Â $20.21 , new price: $18.19 , 10 percent off
new price:Â
$
18.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 669525
- Zoro #
- G623583659
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25/32 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 669525 Impact Socket Built for impact applications, this 25/32in 6-point socket combines a 3/4in drive with a 90mm (3.54in) overall length for solid engagement and controlled torque transfer. The 6-point design supports a secure fit on fasteners to help reduce rounding during demanding work. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with superior inner core strength for long-term professional service. Key Benefits 25/32in 6-point profile helps reduce rounding and improves fastener grip. 3/4in drive size supports strong torque transfer in impact applications. 90mm (3.54in) overall length fits a wide range of access needs. Chrome Molybdenum alloy steel delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves inner core strength for long service life. Matte black oxide coating adds a tough exterior suited to heavy-duty use. Permanently stamped size markings speed identification and support tool organization. Made to meet or exceed ANSI standards, this socket is designed for professional technicians who rely on consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.