Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Deep Hand Socket
- Mfr # 326312
- Zoro # G523580628
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326312
- Zoro #
- G523580628
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 12mm 3/8 Inch Drive Chrome Vanadium Steel High Torque - 326312 Deep Hand Socket SKU: 326312. This 12mm deep hand socket is built for 3/8 inch drive setups and uses a 6-point profile for dependable fastener engagement. The deep length helps reach recessed or harder-to-access fasteners while maintaining a compact, shop-ready size. Made from chromium-vanadium steel alloy, the socket is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds corrosion resistance, and the permanently stamped size marking supports quick identification during tool organization. Key Benefits 12mm 6-point socket profile helps reduce slippage and fastener rounding. 3/8 inch drive size fits common ratchets and extensions in professional sets. Deep 63mm (2.48 in) length reaches recessed fasteners more easily. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and holds up to heavy shop use. Stamped size marking supports fast identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional-grade service, this deep socket balances durability, corrosion resistance, and easy size identification in one essential 3/8 inch drive tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.