Shop GENIUS TOOLS
Create Account
3/4in Dr. 30mm Hand Socket
- Mfr # 625230
- Zoro # G623579850
original price:Â $9.32 , new price: $8.39 , 9 percent off
new price:Â
$
8.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625230
- Zoro #
- G623579850
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 30mm Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 625230 Hand Socket This 30mm, 6-point hand socket is built for consistent fit and torque transfer on fasteners. The 3/4in drive size pairs with larger drive tools, while the 54mm (2.13in) overall length keeps the profile compact for controlled work. Made from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. A chrome polished finish helps resist corrosion, and the stamped size marking supports quick identification during tool setup and organization. Key Benefits 30mm 6-point socket grips securely to help reduce fastener rounding. 3/4in drive size fits compatible handles, breakers, and torque tools. 54mm overall length supports access and control in tighter working areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties and chrome polished finish resist corrosion over time. Stamped size marking provides permanent, easy identification for faster organization. Meets or exceeds ANSI standards for consistent tool performance expectations. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use while maintaining reliable fit, finish, and durability in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.