Shop GENIUS TOOLS
Create Account
3/8in Dr. 13mm Deep Impact Socket
- Mfr # 316313
- Zoro # G623579508
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316313
- Zoro #
- G623579508
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 13mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316313 Impact Socket This 3/8in drive 13mm deep impact socket is built for high-torque impact use where strength, reach, and fast size identification matter. The deep profile helps access recessed fasteners, while the stamped markings support quick selection during service work. With an overall length of 63mm (2.48 inches), it provides added clearance compared to standard-depth sockets. The socket is engineered with heat treatment through oil quenching and finished with a matte black oxide coating to support long-term durability in demanding environments. Key Benefits 3/8in drive, 13mm deep impact socket for high-torque impact applications. 63mm (2.48in) overall length reaches fasteners in recessed or obstructed locations. Chrome molybdenum steel construction supports heavy-duty strength and durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds a durable finish suited to professional use. Permanently stamped size markings enable quick identification and better tool organization. Designed for professional technicians, this impact socket focuses on durability, consistent performance, and easy identification in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.