Shop GENIUS TOOLS
Create Account
3/4in Dr. 27mm Hex Bit Socket
- Mfr # 627+2927
- Zoro # G123583937
original price:Â $40.18 , new price: $36.16 , 10 percent off
new price:Â
$
36.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 627+2927
- Zoro #
- G123583937
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 27mm Size 3/4 Inch Drive Durable S2 Steel Construction - 627+2927 Impact Hex Bit Socket SKU: 627+2927. This 27mm hex impact bit socket is built for 3/4in drive setups and high-torque fastening. Its 90mm (3.54in) overall length provides added reach while maintaining a stable, secure fit for demanding service work. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed for strength, durability, and corrosion resistance. Permanently stamped size markings support fast identification in busy toolboxes and mobile carts. Key Benefits 27mm hex impact bit socket supports high-torque applications with confident engagement. 3/4in drive size fits compatible impact tools and heavy-duty ratchets. 90mm overall length (3.54in) adds reach without compromising control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat treated and black oxide coated for rigorous professional use and corrosion resistance. Stamped size marking enables quick identification and better tool organization. Designed and made for professional technicians, this socket focuses on long-term reliability: a hardened impact-ready build, durable finish, and clear size ID to reduce downtime. It's a straightforward, professional-grade choice for consistent performance when 27mm hex bit service is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.