Shop GENIUS TOOLS
Create Account
3/4in Dr. 27mm Impact Socket
- Mfr # 645227
- Zoro # G323582112
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645227
- Zoro #
- G323582112
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 27mm 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645227 Impact Socket This 27mm impact socket is built for high-torque fastening with a 3/4in drive interface. It is intended for demanding service work where impact-rated strength, consistent fit, and long-term durability matter, while maintaining a manageable overall length for controlled access. Constructed from Chromium Molybdenum alloy steel, it combines high strength with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating, creating a tough exterior and a strong inner core suited for heavy professional use. Key Benefits 3/4in drive 27mm impact socket designed for high-torque applications. 54mm overall length supports access and control in tighter working areas. Chromium Molybdenum alloy steel provides high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop environments. Oil-quenched heat treatment improves core strength for repeated impact use. Matte black oxide coating creates a tough exterior and reduces surface wear. Size is permanently stamped for quick identification and better tool organization. Built to meet or exceed ANSI standards, this impact socket is designed and made for professional technicians and engineered to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.