3/4in Dr. 2in 12-pt Hand Socket
- Mfr # 675264
- Zoro # G723583849
original price:Â $26.23 , new price: $23.61 , 9 percent off
new price:Â
$
23.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675264
- Zoro #
- G723583849
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675264 Impact Hand Socket SKU: 675264. This 2-inch, 12-point hand socket is built for professional technicians who rely on consistent fit and long-term durability. The 3/4-inch drive size supports heavy-duty fastening tasks while maintaining controlled engagement at the fastener. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and permanently stamped size markings help keep your socket set organized and easy to identify. Key Benefits 2-inch 12-point profile helps maintain secure engagement on compatible fasteners. 3/4-inch drive size supports higher torque applications in professional environments. 68mm overall length balances access, stability, and control during use. Chromium Molybdenum alloy steel delivers high strength and lasting durability. Anti-corrosive properties and chrome polished finish resist corrosion over time. Stamped size markings provide quick, permanent identification for better organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for lifetime heavy use, this socket combines durable CR-Mo construction, corrosion resistance, and clear size identification in a compact 68mm length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.