Shop GENIUS TOOLS
Create Account
3/8in Dr. 22mm Deep Hand Socket 12-Point
- Mfr # 336322
- Zoro # G823581905
original price:Â $6.09 , new price: $5.48 , 10 percent off
new price:Â
$
5.48
/ea
Sold in multiples of 2 for
$10.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336322
- Zoro #
- G823581905
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 22mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 336322 Deep Hand Socket This 22mm deep hand socket is built for 3/8 inch drive tools and designed for consistent fit on 12-point fasteners. The 63mm (2.48 inch) overall length helps reach recessed hardware while maintaining control and access in tighter working areas. Constructed from Chromium-vanadium steel alloy, it balances high strength with durability and anti-corrosive properties. A chrome polished finish adds surface toughness and corrosion resistance, while permanently stamped size markings support fast identification during tool selection and organization. Key Benefits 22mm, 12-point deep socket profile supports secure engagement on compatible fasteners. 3/8 inch drive size fits common ratchets, extensions, and torque tools. 63mm overall length improves access to recessed or longer threaded fasteners. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and stands up to shop conditions. Stamped size markings stay readable for quick identification and organization. SKU 336322 is a professional-grade socket built for heavy use, with materials and finishing chosen to hold up over time. The combination of a deep profile, 12-point design, and clearly stamped sizing helps keep work efficient and consistent while maintaining corrosion resistance in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.