Shop GENIUS TOOLS
Create Account
3/4in Dr. 2in(12 pt.) Thin Wall Impact Socket
- Mfr # 695264
- Zoro # G223584704
product price:Â
$
44.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695264
- Zoro #
- G223584704
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695264 Impact Socket This 3/4in drive, 2in 12-point thin wall impact socket is built for tight-clearance work where a standard wall thickness can interfere with access. With a 68mm (2.68in) overall length, it provides a compact profile while maintaining the strength required for impact applications. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength and durability with anti-corrosive properties. The matte black oxide finish and heat treatment through oil quenching are designed to support long-term professional use and consistent performance. Key Benefits Thin wall design improves access in tight clearances without sacrificing strength. 3/4in drive with 2in size and 12-point engagement for versatility. 68mm (2.68in) overall length supports controlled handling in compact spaces. Chromium Molybdenum Alloy Steel construction for high strength and durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and shop wear over time. Size is permanently stamped for fast identification and tool organization. Designed to meet or exceed ANSI standards, this socket is intended for professional technicians who need dependable fit and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.