Shop GENIUS TOOLS
Create Account
3/4in Dr. 30mm 12-Point Hand Socket
- Mfr # 635230
- Zoro # G723584532
original price:Â $10.72 , new price: $9.65 , 9 percent off
new price:Â
$
9.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635230
- Zoro #
- G723584532
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 30mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635230 Professional Hand Socket SKU: 635230. This 30mm, 12-point hand socket is built around a 3/4in drive size for demanding service work where strength and consistent fit matter. The 54mm (2.13in) overall length keeps the profile compact while maintaining solid engagement on fasteners. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds toughness and helps resist corrosion, while permanently stamped size markings support faster identification and cleaner tool organization. Key Benefits 30mm 12-point profile provides secure fastener engagement and dependable positioning. 3/4in drive size supports heavy-duty torque applications and strong tool interface. 54mm overall length balances access in tight areas with stable socket control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help maintain performance in harsh work environments. Chrome polished finish resists corrosion and holds up to frequent handling. Permanently stamped size markings make identification quick and organization easier. This professional-grade socket is designed for long-term, heavy use, offering reliable durability and straightforward identification in any serious tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.