Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Cr-Mo Impact Socket
- Mfr # 444016
- Zoro # G323582693
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444016
- Zoro #
- G323582693
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 16mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444016 Impact Socket This 16mm impact socket is built for 1/2 inch drive impact applications where strength and fit matter. Made from Chromium Molybdenum Alloy Steel, it's designed to handle high torque while maintaining durability and resistance to corrosion in demanding shop environments. With an overall length of 38mm (1.5 inches), it balances compact access with solid engagement. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and strong inner core for long-term professional use. Key Benefits 1/2 inch drive 16mm impact socket designed for high-torque fastening tasks. Chromium Molybdenum Alloy Steel construction supports strength, durability, and corrosion resistance. 38mm (1.5 inch) overall length helps access tight areas without added bulk. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect the socket surface in harsh conditions. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for performance and reliability expectations. SKU: 444016. Designed and made for professional technicians, this impact socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.