Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/16in Deep Hand Socket 12-Point
- Mfr # 376318
- Zoro # G423582852
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376318
- Zoro #
- G423582852
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 9/16 Inch 3/8 Inch Drive 12-Point Durable Chrome Finish - 376318 Hand Socket This deep hand socket is built for 3/8in drive setups and fits 9/16in fasteners with a 12-point opening. The 63mm (2.48in) overall length provides extra reach for recessed hardware while maintaining a compact profile for general service work. Made from Chromium-vanadium steel alloy and finished in chrome polish, it balances strength with corrosion resistance. Clear, stamped size markings support faster identification and cleaner tool organization across drawers, rails, or carts. Key Benefits 9/16in 12-point design helps maintain fastener engagement and reduce slippage. 3/8in drive size fits common ratchets, extensions, and drive accessories. Deep 63mm (2.48in) length reaches fasteners positioned below surrounding surfaces. Chromium-vanadium steel alloy construction supports high strength and long durability. Chrome polished finish adds corrosion resistance for demanding shop environments. Stamped size marking enables quick identification and consistent tool organization. Meets or exceeds ANSI standards for dependable performance and fit. SKU 376318 is designed for professional-grade, long-term use in demanding toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.