Shop GENIUS TOOLS
Create Account
3/4in Dr. 50mm 12-Point Hand Socket
- Mfr # 635250
- Zoro # G123582107
original price:Â $28.50 , new price: $25.65 , 10 percent off
new price:Â
$
25.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635250
- Zoro #
- G123582107
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 50mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635250 Hand Socket This 50mm 12-point hand socket is built for demanding fastening work where strength, fit, and corrosion resistance matter. It uses a 3/4in drive size and a 68mm (2.68in) overall length to balance access and leverage for heavier-duty applications. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a chrome polished surface, it is designed for durability and long service life. Clear, stamped size markings support faster identification during tool selection and organization. Key Benefits 50mm 12-point profile provides secure engagement and improved torque transfer. 3/4in drive size suits heavy-duty ratchets and compatible drive tools. 68mm overall length balances reach, control, and working clearance. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish helps resist corrosion and maintains a clean tool surface. Stamped size markings offer permanent, quick identification for better organization. Meets or exceeds ANSI standards for dependable quality and consistency. Designed and made for professional technicians, this socket is built to withstand prolonged, heavy use while keeping key details-drive size, length, material, and markings-focused on reliable day-to-day shop performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.