Shop GENIUS TOOLS
Create Account
3/4in Dr. 32mm Deep Hand Socket
- Mfr # 629532
- Zoro # G823583534
original price:Â $19.80 , new price: $17.82 , 10 percent off
new price:Â
$
17.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 629532
- Zoro #
- G823583534
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 32mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629532 Deep Hand Socket This 32mm deep hand socket is built for 3/4in drive applications where extra reach and a secure fastener grip matter. The 6-point design helps seat firmly on fasteners, supporting efficient torque transfer while reducing the chance of rounding. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the permanently stamped size marking supports quick identification in busy toolboxes. Key Benefits 32mm 6-point deep socket delivers secure engagement and dependable torque transfer. 3/4in drive size fits compatible ratchets and handles for heavy-duty work. 90mm overall length reaches recessed fasteners more easily than standard sockets. Chromium Molybdenum alloy steel construction provides high strength and durability. Chrome polished finish resists corrosion and maintains a professional tool appearance. Permanently stamped size marking supports fast identification and better tool organization. SKU 629532 is a professional-grade deep socket designed for long-term use in demanding environments. With CR-Mo strength, a corrosion-resistant polished surface, and clear size identification, it supports consistent results when working with 32mm fasteners on 3/4in drive systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.