Shop GENIUS TOOLS
Create Account
3/4in Dr. 37mm Deep Hand Socket
- Mfr # 629537
- Zoro # G623584403
original price:Â $30.16 , new price: $27.14 , 10 percent off
new price:Â
$
27.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629537
- Zoro #
- G623584403
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 37mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629537 Hand Socket This 37mm deep hand socket is built for demanding fastening work where strength, fit, and consistent engagement matter. The 6-point profile helps maintain solid contact on fasteners while the deep design supports reach on longer studs and recessed hardware. Made from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability with anti-corrosive properties. A chrome polished finish adds corrosion resistance while keeping the surface easy to clean and inspect. Permanent size stamping supports fast identification in a busy tool setup. Key Benefits 37mm 6-point deep socket helps reduce rounding and improves fastener grip. 3/4 inch drive interface fits compatible ratchets and drive tools securely. Overall length 90mm supports access to recessed fasteners and longer studs. Chromium Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Chrome polished finish provides tough corrosion resistance and easier wipe-down cleaning. Size markings are stamped permanently for quick identification and organized storage. SKU 629537 is designed for professional technicians who need durable, repeatable performance under heavy use. Its material choice, stamped identification, and corrosion-resistant finish support long-term reliability in toolboxes where sockets are constantly handled, cleaned, and rotated across a wide range of fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.