Shop GENIUS TOOLS
Create Account
3/4in Dr. 33mm Extra long Impact Socket
- Mfr # 649833
- Zoro # G523582950
original price:Â $121.90 , new price: $109.71 , 10 percent off
new price:Â
$
109.71
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649833
- Zoro #
- G523582950
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 33mm Extra Long Budd Wheel 3/4 Inch Drive Heavy Duty - 649833 Impact Socket Built for Budd wheel service, this 33mm extra long impact socket pairs a 3/4in drive with extended reach for better access around wheel hardware. The 230mm (9.06in) overall length helps reach fasteners in tighter or recessed areas while keeping your setup stable. Made from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability with anti-corrosive properties. A tough matte finish supports secure handling and simplifies cleanup after use. Key Benefits 33mm Budd wheel impact socket design supports heavy-duty wheel fastener work. 3/4in drive size matches common professional impact tools and accessories. Extra long 230mm (9.06in) length improves reach in confined spaces. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size markings provide permanent, quick identification during tool organization. Tough matte finish improves grip and makes cleaning faster after use. SKU 649833 meets or exceeds ANSI standards and is designed for professional technicians who expect consistent performance over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.